Skip Content
60A 2P QO GFI BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

60A 2P QO GFI BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO260GFI
  • Mfr. Model # QO260GFI
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • For Use With QO Load Centers and NQOD Panelboards
  • Standards UL, CSA
  • Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
  • Amps 60
  • Length 3.00"
  • Depth 2.91"
  • Series QO
  • Width 1.50"
  • Min. Wire Size 12 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC
  • Max. Wire Size 6 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list