Skip Content
60A 2P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

60A 2P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO260VH
  • Mfr. Model # QO260VH
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Circuit Breaker
  • Number of Poles 2
  • Max. AIR Rating 22 kA
  • For Use With QO Load Centers and NQOD Panelboards
  • Terminal Connection Lug
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL, CSA
  • Amps 60
  • Depth 2.91"
  • Length 3.00"
  • Width 1.50"
  • Min. Wire Size 8 AWG
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 2 AWG
  • Series QO
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list