Skip Content
Discontinued with Replacement
6040T-12/48V LED PAR36 TRP SEALED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6040T-12/48V LED PAR36 TRP SEALED

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS3152471
  • Mfr. Model # 3152471
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LAMP LED GLASS TRAP 6040T-12/48V

Price: NA

Product Details

LED PAR36 Trap Work Lamp 12-48 V. 690 Lumens (Raw): 320 Lumens (Effective). Multi-voltage (12-48 volts). Retrofits 4411-12V, 4589-24V, 4350-36V & 4340-48V sealed beams. Rugged, solid-state LEDs withstand shock & vibration. Glass lens & die-cast aluminum housing. UL Recognized & sealed to IP67.

Technical Specs

  • Lamp Type 6040T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list