600W SINGLE OUTPUT DC POWER SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

600W SINGLE OUTPUT DC POWER SUPPLY

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTDCP60
  • Mfr. Model # DCP60
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 1269
  • Shipping Weight 7.3 lbs
Compare

Product Details

600 watt, single output DC switching power supply. Dual LED displays. Overload, over-temperature and short circuit protection. Three user-defined voltage and current presets. Remote control for output voltage/current and on/off. Dual action rotary encoder

Technical Specs

  • Includes Power Cord, Software and Instructions
  • Ripple Volts Regulation Less Than or Equal To 5 mV RMS Less Than or Equal To 100 mV p-p
  • Line Volts Regulation Less Than or Equal To 20 mV
  • Line Regulation Less Than or Equal To 50 mA
  • Item Switching Power Supply
  • Type Switching
  • Connection Banana Plugs
  • Display Dual LED
  • Current Limits 600 W
  • Input Voltage 120
  • Input Frequency (Hz) 60
  • Load Regulation Less Than or Equal To 50 mV
  • Meter Type LED
  • Output Current (Amps) 10
  • Output Volts (DC) 60
  • Protection Overload, Overtemperature and Short Circuit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list