Skip Content
600W PURE SINE INVERTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

600W PURE SINE INVERTER

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN212002
  • Mfr. Model # 212002
  • UNSPSC # 33121705
  • CATALOGUE PAGE # 2941
  • Shipping Weight 8.4 lbs

Technical Specs

  • Height 3-1/4"
  • Depth 13-1/2"
  • Item Pure Sine Power Inverter
  • Number of Outlets 2
  • Input Voltage 12 VDC
  • Width 11"
  • Output Watts 600 W
  • Outlet Type 3 - Prong
  • Case Material Aluminium
  • Output Voltage 120 VAC
  • Peak Output Power 1,200 W
  • DC Connection Input Terminals
  • Inverter Output Form Pure Sine Wave

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list