Skip Content
Discontinued with Replacement
600W INVERTER-COMPACT-12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

600W INVERTER-COMPACT-12VDC

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNE600
  • Mfr. Model # E600
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs
Suggested Replacement Product
600W POWER INVERTER

Price: NA

Product Details

Professional grade power inverters, E series. 12 DC input voltage, 2/120 AC outlets/voltage, 600 watts continuous, 1,200 watts peak. High quality, modified sine wave, compact design, moderate battery discharge protection. Ideal for almost any mobile and static applications. 100% continuous output power. 200% peak power. Software-controlled. High capacity components. Remote control included (1,200 W and up).

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list