Skip Content
600V              TERM BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

600V TERM BK

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9080GC6
  • Mfr. Model # 9080GC6
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Voltage 600
  • End Barrier 5B378
  • Colour Natural Nylon
  • 6-Pole Jumpers 2DD02
  • 2-Pole Jumpers 2DD01
  • Pieces per Foot 28
  • Standards UL94V2
  • Block Material Nylon
  • Amps 85

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list