Skip Content
600RM BELOW BUMPER HALOGEN CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

600RM BELOW BUMPER HALOGEN CLEAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO06001-4
  • Mfr. Model # 06001-4
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.42 lbs

Technical Specs

  • Colour Clear
  • Includes Wiring Kit, Stainless Steel Housing
  • Depth 5-1/4"
  • Length 5-3/4"
  • Item Fog/Driving Lamp
  • Material Stainless Steel
  • Type 600 Series
  • Width 7-1/2"
  • Lamp Type Halogen
  • Mounting Type Swivel
  • Shape Rectangle
  • Volt Bulb 12
  • Used For Pierces 100 feet through the densest fog
  • Post 7/16 x 20 x 15/16"
  • Termination Type Hardwired
  • Current Rating 3.9A
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list