600RM BELOW BUMPER HALOGEN AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

600RM BELOW BUMPER HALOGEN AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO06013-4
  • Mfr. Model # 06013-4
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.48 lbs

Technical Specs

  • Includes Wiring Kit, Stainless Steel Housing
  • Item Fog/Driving Lamp
  • Depth 5-1/4"
  • Colour Yellow
  • Material Stainless Steel
  • Length 5-3/4"
  • Type 600 Series
  • Lamp Type Halogen
  • Width 7-1/2"
  • Mounting Type Swivel
  • Used For Pierces 100 feet through the densest fog
  • Shape Rectangle
  • Volt Bulb 12
  • Post 7/16 x 20 x 15/16"
  • Current Rating 3.9A
  • Termination Type Hardwired
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list