Skip Content
600A POWER CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

600A POWER CLAMP

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSCM83
  • Mfr. Model # CM83
  • UNSPSC # 41113708
  • CATALOGUE PAGE # 1258
  • Shipping Weight 1.5 lbs

Product Details

Industrial grade power clamp meter with premier power and troubleshooting functions is designed for the most demanding professional in the most destructive environments. VFD Mode provides superior accuracy for maintaining and troubleshooting variable freq

Technical Specs

  • Item FLIR CM83 600A True RMS Power Clamp
  • Includes Test Leads, Battery and Instructions
  • Display Bright White LED Backlight
  • Power Factor Yes
  • Power Source (6) AAA Batteries
  • Special Features Power Efficiency and Harmonics
  • True RMS Yes
  • Safety Rating CAT IV 600 V
  • Operating Temp. Range 32 Degrees - 122 Degrees F (0 Degrees - 50 Degrees C)
  • Calibration Certificate Optional
  • Counts 4000
  • Current Accuracy +/-2%
  • Peak Capture Yes
  • Calibration Frequency 20.00 Hz to 9.999 kHz
  • Jaw Opening 1.45" (37mm, 1000 MCM)
  • Max. AC Volts 1,000
  • Max. Watts 600 kW
  • Max. Resistance 99.99 k? Max
  • Max. DC Volts 1,000
  • Max. DC Amps 600
  • Max. AC Amps 600
  • Voltage Accuracy +/-1% / 0.7%
  • Manufacturers Warranty Length Limited Lifetime Warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list