600 POWER DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

600 POWER DRIVE

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG44918
  • Mfr. Model # 44918
  • UNSPSC # 23241511
  • CATALOGUE PAGE # 266
  • Shipping Weight 41.0 lbs

Technical Specs

  • Capacity 1/2" To 1-1/4"
  • HP 1/2
  • Includes 1/2" - 1-1/4" 11R Die Heads, Carry Case
  • Hz 60
  • Item Power Drive
  • Overall Length 30"
  • No Load RPM 36
  • Overall Width 8"
  • Voltage 115
  • No. of Speeds 1
  • Phase 1
  • Switch Type Paddle Switch With Safety Lock Off Device, Separate Forward/reverse Switch
  • Characteristics For Use With 1/2" To 1-1/4" 11-r Die Heads That Comes Equipped With The Unit, Comes Standard With The 601 Support Arm And Carrying Case
  • Amps 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list