50 PC GEN PURPOSE UTILITY BLADES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

50 PC GEN PURPOSE UTILITY BLADES

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-1950
  • Mfr. Model # 48-22-1950
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Fits Utility Knives Stock No. 48-22-1901, 48-22-1902,48-22-1910
  • Includes (1) 50 Pc General Purpose Utility Blades With Dispenser (48-22-1950), (1) Milwaukee(R) Blade Dispenser
  • Item General Purpose Utility Blades
  • Length 2-3/8"
  • Mount Type 2 Holding Notches
  • Material Micro Carbide Dispersed Metal
  • Width 3/4"
  • Thickness 0.025"
  • Number of Blades Included 60
  • Blade Edge Straight
  • Number of Cutting Edges 1
  • Blade Dispenser Included Yes
  • Blade Point Type Sharp
  • Primary Cutting Application General Purpose
  • Number of Blade Points 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list