Skip Content
60 GAL SAFETY CABINET PESTICIDES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

60 GAL SAFETY CABINET PESTICIDES

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-858670
  • Mfr. Model # 1-858670
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.0 lbs

Technical Specs

  • Capacity 60 gal.
  • Colour Green
  • Finish Textured Powder Coat
  • Depth 26-9/32"
  • Handle Type Paddle, Padlock Capable, Flush Keyed
  • Height 67-1/4"
  • Item Storage Cabinet
  • Material 18 ga. Steel
  • Number of Doors 2
  • Number of Shelves 2
  • Sump Capacity 2"
  • Door Type Manual
  • Width 26-9/32"
  • Standards NFPA 1, NFPA 30, OSHA 29 CFR 1910.106, UL1275
  • Safety Cabinet Application Pesticide Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list