Skip Content
60 GAL SAFETY CABINET INK/PAINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

60 GAL SAFETY CABINET INK/PAINT

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-858610
  • Mfr. Model # 1-858610
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.0 lbs

Technical Specs

  • Capacity 60 gal.
  • Colour Red
  • Depth 26-9/32"
  • Height 67-1/4"
  • Handle Type Paddle, Padlock Capable, Flush Keyed
  • Item Storage Cabinet
  • Finish Textured Powder Coat
  • Material 18 ga. Steel
  • Number of Shelves 2
  • Number of Doors 2
  • Sump Capacity 2"
  • Width 26-9/32"
  • Standards NFPA 1, NFPA 30, OSHA 29 CFR 1910.106, UL1275
  • Door Type Manual
  • Safety Cabinet Type Safety Chest
  • Safety Cabinet Application Paint and Ink Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list