Skip Content
60.5 L, 6.5 HP DAYTON WET/DRY VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

60.5 L, 6.5 HP DAYTON WET/DRY VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3VE21
  • Mfr. Model # 3VE21
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.45 lbs

Product Details

8 feet by 2-1/2 inch hose, 2 extension wands, 14 inch wet/dry floor nozzle with brush, crevice tool, utility nozzle, concentrator nozzle, hose holder, elbow grip, foam sleeve, high efficiency collector bag, cartridge filter foam sleeve and cartridge filte

Technical Specs

  • Includes Hose, (2) Extension Wands, Wet/Dry Floor Nozzle with Brush, Crevice Tool, Utility Nozzle, Concentrator Nozzle, Hose Holder, Elbow Grip, Foam Sleeve, High Efficiency Collector Bag
  • Height 22-1/4"
  • Width 19-5/8"
  • Length 19-5/8"
  • Hz 60
  • Peak HP 6.5
  • Power Cord Length 18 ft.
  • Static Pressure 60"
  • Average Brush Life 500 hr.
  • Dry Capacity 14 gal. (US)
  • Wet Capacity 8-1/4 gal. (US)
  • Item Wet/Dry Vacuum
  • Casters Yes
  • Air Flow 155 cfm
  • Filter Type Standard
  • Series Contractor
  • Sound Level dBA Not Rated
  • Tank Material Plastic
  • Watts 390
  • Voltage 120
  • Amps 12.0
  • Standards cUL, US
  • Warranty 1 yr.
  • Net Weight 26.5 lbs.
  • Drain Yes
  • Hose Length 8 ft.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Number of Motor Stages 1
  • Hose Dia. 2-1/2"
  • Vacuum Filter Bag, Cartridge, Foam
  • Vacuum Capacity 16 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list