Skip Content
60-300FT LB CLICKER INTERCHG HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

60-300FT LB CLICKER INTERCHG HEAD

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI300T-I
  • Mfr. Model # 300T-I
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Technical Specs

  • Item Interchangeable Head Torque Wrench
  • Accuracy +/-4% of Indicated Value, Indirection of Torque Indicator, from 20 to 100% of Full Scale
  • Overall Length 27-3/4"
  • Rotation CW/CCW
  • Drive Size X (47/64")
  • Primary Scale Range 100 to 300 ft.-lb.
  • Primary Scale Increments Customer Preset
  • Secondary Scale Range 135 to 406 Nm
  • Secondary Scale Increments Customer Preset
  • Setting English or Metric
  • Visual/Audible Indicators Audible Click, Feel Impulse
  • Torque Measurement Type Foot-Pound, Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list