60+100ABACKBOXW/ADAPTR11/2 IN HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

60+100ABACKBOXW/ADAPTR11/2 IN HUB

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMB601007W
  • Mfr. Model # MB601007W
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Includes -
  • HP -
  • Item Feed Thru Angle Back Box
  • Package Quantity 1
  • Phase -
  • Hub 1-1/2"
  • Use With Insulgrip Pin and Sleeve Devices
  • Voltage -
  • Amps 60/100
  • Box Type Feed Though
  • Material Metallic
  • Length 8-1/2"
  • Width 6-1/8"
  • Angle 15 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list