C/O WHL ZIP ALU TYPE 1  6"X3/64"X7/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C/O WHL ZIP ALU TYPE 1 6"X3/64"X7/8"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11U062
  • Mfr. Model # 11U062
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 560
  • Shipping Weight 3.87 lbs

Product Details

Thin cut-off wheels specially formulated to cut a wide variety of aluminum alloys and nonferrous metals without clogging. Size 7 x 1/16 x 7/8. Type 1.

Technical Specs

  • Max. RPM 10,200
  • Item Cut-Off Wheel
  • Thickness 3/64"
  • Diameter 6"
  • Application Cutting
  • Series Zip
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list