Discontinued with Replacement
6 VERNIER CALIPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6 VERNIER CALIPER

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA200-600
  • Mfr. Model # 200-600
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CALIPER, VERNIER

Your Price: NA

Product Details

Precision stainless steel.el vernier caliper, satin chrome finish, extra long vernier caliper to insure accuracy, hardened stainless steel.el throughout, measurements can be read from vernier scale 0.001 inch x 0.05 inch millimeter.

Technical Specs

  • Range 0 - 6"/150 mm
  • Caliper Material Stainless Steel
  • Caliper Grouping Digital Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list