6 SIDED BOX TRUCK,60X30X29-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6 SIDED BOX TRUCK,60X30X29-1/2

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM4STSM3060-95
  • Mfr. Model # 4STSM3060-95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 204.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Handle Type Ergonomic
  • Item Box Truck
  • Material Steel
  • Overall Height 29-1/2"
  • Load Capacity 2,000 lbs.
  • Overall Width 30"
  • Overall Length 66"
  • Caster Wheel Dia. 6"
  • Caster Wheel Width 2"
  • Caster Wheel Material Polyurethane
  • Number of Caster Wheels 4
  • Caster Wheel Type (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list