Skip Content
6 POINT FLR NUT J 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6 POINT FLR NUT J 17MM

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQJRXSM17A
  • Mfr. Model # TCQJRXSM17A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Interchangeable Torque Wrench Head
  • For Use With Interchangeable Head Torque Wrenches
  • Max. Torque 60 ft.-lb.
  • Drive Size J (27/64")
  • Size 17mm
  • Head Type 6 Pt. Flare Nut
  • Overall Length 3-7/8"
  • Offset 0 deg.
  • Head Material Steel
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list