!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
6 PERSON BOX 3 WIDE 36IN TAN

6 PERSON BOX 3 WIDE 36IN TAN

APPROVED VENDOR

6 PERSON BOX 3 WIDE 36IN TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6 PERSON BOX 3 WIDE 36IN TAN

6 PERSON BOX 3 WIDE 36IN TAN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,719.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2HFK8
  • Mfr. Model # 2HFK8
  • UNSPSC # 56111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 277.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Item Box Locker
  • Frame Assembled Unassembled
  • Number of Units Wide 3
  • Frame Material Thickness 16 ga
  • Locker Colour Tan
  • Overall Depth 18 in
  • Overall Width 36 in
  • Base/Leg Height 6 in
  • Handle Type Pull
  • Includes Slope Top Panel No
  • Locker Material Steel
  • Opening Depth 17 in
  • Opening Width 9 in
  • Shelf Adjustability Not Applicable
  • Includes Locks No
  • Number of Keys Not Applicable
  • Shelf Material Thickness Not Applicable
  • Audit Trail Storage None
  • Number of Tiers 6
  • Door Type Louvered
  • Includes Number Plates No
  • Lock Type Padlock Hasp
  • Overall Height 78 in
  • Antimicrobial No
  • Door Locking Points 1
  • Includes Hanging Rod No
  • Locker Finish Powder Coated
  • Number of Lockers 18
  • Opening Height 10 1/2 in
  • Panel Material Thickness 22 ga
  • Door Material Thickness 16 ga
  • Method of Construction Boltless
  • Number of Shelves per Opening Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list