Skip Content
6 PERSON BOX 3 WIDE 36IN GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 PERSON BOX 3 WIDE 36IN GREY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFK7
  • Mfr. Model # 2HFK7
  • UNSPSC # 56111903
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Handle Type Padlock Hasp Pull
  • Overall Depth 18"
  • Item Box Locker
  • Material Cold Rolled Steel
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Overall Height 78"
  • Overall Width 36"
  • Tier Six
  • Legs 6"
  • Opening Depth 17"
  • Locking System Padlock Hasp
  • Opening Height 10-1/2"
  • Opening Width 9"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (18) Openings
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list