!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
6 PC SCREWDRIVER SET

6 PC SCREWDRIVER SET

STANLEY

6 PC SCREWDRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6 PC SCREWDRIVER SET

6 PC SCREWDRIVER SET

STANLEY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # STT66-565
  • Mfr. Model # 66-565
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Screwdriver Set
  • Tip Size 1/4", 5/16", 3/8", #1, #2, #3
  • Grip Style Ergonomic
  • Insulated No
  • Non-Sparking No
  • Includes Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 3", #2 x 4"
  • Standards ASME B107.15
  • Ratcheting No
  • Shank Finish Chrome
  • Shank Material Steel
  • Container Type None
  • Handle Colour Black, Blue, Red
  • Handle Material Acetate with Vinyl Grip
  • Magnetized Tip Yes
  • Tip Finish Chrome
  • Tip Style Assorted
  • Number of Pieces 6
  • ESD Safe No
  • Measurement Type SAE
  • Corrosion Resistant Yes
  • Tether Ready No
  • Screwdriver Style Magnetized Tip Screwdriver Set
  • Shank Length 1-1/2" to 6"
  • Shank Shape Round
  • For Fastener Size #1, #2, 1/4 in, 3/16 in, 5/16 in
  • Handle Length 4 1/2 in
  • Handle Type Ergonomic
  • Sizes Included Standard: 1/4" x 4", 5/16" x 6", Cabinet: 3/16" x 3", 3/16" x 6", Phillips: 1pt x 3", 2 pt. x 4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list