Skip Content
6 PC. RND FLAT BLADE SCREWDRIVER ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6 PC. RND FLAT BLADE SCREWDRIVER ST

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1206SRF
  • Mfr. Model # 1206SRF
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 90
  • Shipping Weight 2.3 lbs

Product Details

Set includes (1) each: Slotted: 3/16" x 4", 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 10".

Technical Specs

  • Number of Pieces 6
  • Finish Chrome
  • Includes 3/16" x 4", 1/4" x 1-1/2", 1/4" x 4, 5/16" x 6", 3/8" x 8", 3/8" x 10", Red Vinyl Pouch
  • Item Screwdriver Set
  • Shank Shape Round
  • Handle Design Tip ID on Handle End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Shank Length 1-1/2", 4", 6", 8", 10"
  • Tip Size 3/16", 1/4", 5/16", 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list