Skip Content
6 PC MINI PLIER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6 PC MINI PLIER SET

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-079
  • Mfr. Model # 84-079
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Handle Type Cushion Grip
  • Item Pliers Set
  • Number of Pieces 6
  • Material Steel
  • Handle Colour Black
  • Includes 5" End Cutter, 6-3/4" Diagonal Cutter, 7-3/4" Bent Nose, 10-1/8" Tongue and Groove, 12-5/Bent Long Nose, 16-1/4" Long Nose Pliers
  • Features Oil-Resistant Dipped Handle Allows for a Comfortable Grip, Drop-Forged Steel is Strong and Durable, Pliers Set Designed for Grasping, Bending and Cutting
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ANSI
  • ESD Safe No
  • Spring Return No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list