!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
6 LED FL WHT WATERPROOF

6 LED FL WHT WATERPROOF

CHECKERS

6 LED FL WHT WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6 LED FL WHT WATERPROOF

6 LED FL WHT WATERPROOF

CHECKERS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CSFWLFS.6LED.WF
  • Mfr. Model # WLFS.6LED.WF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item LED Light
  • Length 4"
  • Diameter 3"
  • Colour White
  • Lamp Type LED
  • Volt Bulb 12 to 24
  • Material Polycarbonate
  • Mounting Type Stainless Steel Hex Base
  • Includes LED Circuit, Screw-On Clear Lens, O-Ring Waterproof Lens Seal
  • Type 1156 Bulb
  • Width 1"
  • Depth 1"
  • Shape Round with Oval Top
  • Lamp Life 35, 000 hr.
  • Number of Bulbs 6
  • Current Rating 12 - 24 V, 0.25 A, 750 Lumens
  • Fits Gorilla(R) Whips

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list