Skip Content
6 LED FL RED WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 LED FL RED WATERPROOF

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFWLFS.6LED.RF
  • Mfr. Model # WLFS.6LED.RF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Depth 1"
  • Includes LED Circuit, Screw-On Clear Lens, O-Ring Waterproof Lens Seal
  • Colour Red
  • Item LED Light
  • Length 4"
  • Material Polycarbonate
  • Type 1156 Bulb
  • Width 1"
  • Mounting Type Stainless Steel Hex Base
  • Lamp Type LED
  • Shape Round with Oval Top
  • Fits Gorilla(R) Whips
  • Volt Bulb 12 - 24
  • Sub-Category Whip Replacement Lights
  • Diameter 3"
  • Number of Bulbs 6
  • Lamp Life 35, 000 hr.
  • Green Certification or Other Recognition Energy Aware
  • Green Environmental Attribute
  • Current Rating 12 - 24 V, 0.25 A, 750 Lumens

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List