Skip Content
6 LED FL GREEN WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 LED FL GREEN WATERPROOF

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFWLFS.6LED.GF
  • Mfr. Model # WLFS.6LED.GF
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Green
  • Depth 1"
  • Includes LED Circuit, Screw-On Clear Lens, O-Ring Waterproof Lens Seal
  • Item LED Light
  • Length 4"
  • Material Polycarbonate
  • Type 1156 Bulb
  • Fits Gorilla(R) Whips
  • Width 1"
  • Lamp Type LED
  • Mounting Type Stainless Steel Hex Base
  • Shape Round with Oval Top
  • Volt Bulb 12 to 24
  • Diameter 3"
  • Number of Bulbs 6
  • Sub-Category Whip Replacement Lights
  • Lamp Life 35, 000 hr.
  • Green Certification or Other Recognition Energy Aware
  • Current Rating 12 - 24 V, 0.25 A, 750 Lumens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list