Skip Content
6 INCH WOOD CHIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

6 INCH WOOD CHIPPER

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBCR70
  • Mfr. Model # CR70
  • UNSPSC # 21102200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2250.0 lbs

Product Details

Powered by a 38 HP Kohler engine. Extra wide chipper opening easily feeds awkward branches and logs with less limbing before chipping. 360 Degrees swivel and angle control chute. Rapid Recovery Technology activates if the RPM reaches its minimum setting,

Technical Specs

  • Item Wood Chipper
  • dBA 188
  • HP 38
  • Rear Wheel Dia. (In.) 10
  • Wheel Type Rubber
  • Start Electric
  • Standards ASABE/ISO
  • Number of Wheels 2
  • Max. Chipping Dia. (In.) 7 x 12
  • Rear Wheel Width (In.) 20.5 x 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list