Skip Content
6 INCH DOWN LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 INCH DOWN LIGHT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR178GC1
  • Mfr. Model # 178GC1
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Height (In.) 15-3/8
  • Ceiling Opening Required (In.) 7
  • Fixture Type Downlight
  • Length (In.) 13-3/8
  • Number of Lamps 1
  • Width (In.) 4
  • Description/Special Features Compact Fluorescent Downlighting
  • Housing Material Galvenized Steel
  • Insulation Type Non-IC
  • Lamp Type CFL
  • Actual O.D. (In.) 6-1/8
  • Voltage 120 - 277
  • Standards UL
  • Max. Wattage 42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list