6 IN MONO PNEUMATIC WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6 IN MONO PNEUMATIC WHEEL

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL7011370
  • Mfr. Model # 7011370
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Hub Type Symmetrical
  • Hub Material Metal
  • Fits Axle Dia. 1/2"
  • Hub Color Silver
  • Bore Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list