Skip Content
6 IN. KNOT WHEEL .025 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 IN. KNOT WHEEL .025 5/8-11

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26303
  • Mfr. Model # 26303
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 1.21 lbs

Product Details

Radial Brush, Knot-Twisted Wire Wheel Brushes - Steel, Dia. (In.) 6, Arbor Hole (In.) 5/8 In.-11, Face Width (In.) 1/2, Wire Size (In.) 0.025, Max. RPM 9,000, Trim Length (In.) 1-1/2, Brush Length (In.) 1-1/2

Technical Specs

  • Item Wheel Brush
  • Max. RPM 9000
  • Wire Dia. 0.026"
  • Brush Dia. 6"
  • Arbor Hole 5/8" - 11
  • Trim Length 1-1/2"
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Threaded Arbor
  • Face Width 1/2"
  • Bristle Type Knot Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list