Discontinued with Replacement
6 IN CHEMTEC UPPER BUMPER TOE CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6 IN CHEMTEC UPPER BUMPER TOE CSA

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21982-012
  • Mfr. Model # 21982-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs
Suggested Replacement Product
BOOT 6 HIKER STYLE BUMPER TOE

Your Price: NA

Technical Specs

  • Size 7
  • Waterproof No
  • Shank Material Steel
  • Midsole Material Fibre Board
  • Standards CSA
  • Liner Material Cambrelle
  • Toe Type Steel
  • Outsole Material TPU
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list