Skip Content
6 IN 1 HI VIS PARKA CL2LVL2 YEL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 IN 1 HI VIS PARKA CL2LVL2 YEL XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6406XL10
  • Mfr. Model # P6406XL10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2367
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Yellow
  • Item Parka
  • Length 38"
  • Material 100% Polyester
  • Size X-Large
  • Standards EN471 - Class 3
  • Closure Type Zipper, Snaps
  • Lining Material 100% Polyester
  • Fits Chest Size 40" - 42"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 6
  • ANSI Class 3
  • Insulated Yes
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list