Skip Content
6 IN 1 HI VIS PARKA CL2LVL2 YEL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 IN 1 HI VIS PARKA CL2LVL2 YEL M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6406M10
  • Mfr. Model # P6406M10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2367
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Yellow
  • Material 100% Polyester
  • Item Parka
  • Length 38"
  • Size Medium
  • Standards EN471 - Class 3
  • Insulated Yes
  • Closure Type Zipper, Snaps
  • Lining Material 100% Polyester
  • Fits Chest Size 36" - 38"
  • Number of Inside Pockets 2
  • Gender Men's
  • Number of Outside Pockets 6
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list