!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH-VISIBILITY PARKA, 6-IN-1, MEN'S, YELLOW, 38-40 IN CHEST/38 IN L, LARGE, POLYESTER

HIGH-VISIBILITY PARKA, 6-IN-1, MEN'S, YELLOW, 38-40 IN CHEST/38 IN L, LARGE, POLYESTER

PROJOB SWEDISH WORKWEAR

HIGH-VISIBILITY PARKA, 6-IN-1, MEN'S, YELLOW, 38-40 IN CHEST/38 IN L, LARGE, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-VISIBILITY PARKA, 6-IN-1, MEN'S, YELLOW, 38-40 IN CHEST/38 IN L, LARGE, POLYESTER

HIGH-VISIBILITY PARKA, 6-IN-1, MEN'S, YELLOW, 38-40 IN CHEST/38 IN L, LARGE, POLYESTER

PROJOB SWEDISH WORKWEAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LTGP6406L10
  • Mfr. Model # P6406L10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This 6-in-1 high-visibility parka comes in size large, fits 38 to 40-inch chest sizes, and is 38 inches long. It features a zipper and snaps closure, six outside pockets, and two inside pockets. It is insulated and made of polyester.

Technical Specs

  • Item Parka
  • Gender Men's
  • Size Large
  • Material 100% Polyester
  • Number of Inside Pockets 2
  • ANSI Class 3
  • Colour Yellow
  • Number of Outside Pockets 6
  • Standards EN471 - Class 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list