6 IN 1 HI VIS PARKA CL2LVL2 YEL 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6 IN 1 HI VIS PARKA CL2LVL2 YEL 4XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP64064XL10
  • Mfr. Model # P64064XL10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2367
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Yellow
  • Length 38"
  • Item Parka
  • Material 100% Polyester
  • Standards EN471 - Class 3
  • Closure Type Zipper, Snaps
  • Size 4X-Large
  • Lining Material 100% Polyester
  • Insulated Yes
  • Gender Men's
  • Fits Chest Size 46" - 48"
  • Number of Inside Pockets 2
  • ANSI Class 3
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list