6 IN 1 HI VIS PARKA CL2LVL2 OR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6 IN 1 HI VIS PARKA CL2LVL2 OR L

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6406L17
  • Mfr. Model # P6406L17
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2367
  • Shipping Weight 5.5 lbs

Technical Specs

  • Length 38"
  • Item Parka
  • Colour Orange
  • Material 100% Polyester
  • Standards EN471 - Class 3
  • Size Large
  • Closure Type Zipper, Snaps
  • Lining Material 100% Polyester
  • Insulated Yes
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Number of Inside Pockets 2
  • ANSI Class 3
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list