Skip Content
6 IN 1 HI VIS PARKA CL2LVL2 OR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 IN 1 HI VIS PARKA CL2LVL2 OR 3XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP64063XL17
  • Mfr. Model # P64063XL17
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2367
  • Shipping Weight 5.5 lbs

Technical Specs

  • Colour Orange
  • Length 38"
  • Standards EN471 - Class 3
  • Material 100% Polyester
  • Size 3X-Large
  • Closure Type Zipper, Snaps
  • Item Parka
  • Insulated Yes
  • Gender Men's
  • Number of Inside Pockets 2
  • Lining Material 100% Polyester
  • ANSI Class 3
  • Fits Chest Size 44" - 46"
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list