6-DRUM HAZMAT STORAGE BUILDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6-DRUM HAZMAT STORAGE BUILDING

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9506WH
  • Mfr. Model # 9506WH
  • UNSPSC # 56111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2400.0 lbs

Technical Specs

  • Colour White
  • Height 98"
  • Depth 70"
  • Item Hazmat Storage Building
  • Material Galvanized Steel
  • Number of Doors 1
  • Sump Capacity 170 gal.
  • Width 118"
  • Door Type Hinged
  • Load Capacity 3,600 lbs.
  • Standards EPA 40 CFR 264.175, FM 6049, NFPA 30, NFPA 70, NFPA 400, IBC, UFC, UBC, IFC
  • Fire Rating FM 6049, NFPA 30, NFPA 70, NFPA 400
  • Door Opening Height 80"
  • Drum Capacity 55 gal.
  • Door Opening Width 54"
  • Key Lock Type Handle Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list