Skip Content
Discontinued with Replacement
6 DIGIMATIC CALIPER-NEW STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

6 DIGIMATIC CALIPER-NEW STYLE

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA200-645
  • Mfr. Model # 200-645
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CALIPER DGTL0-6 IN 1.25 IN DP JAW

Your Price: NA

Product Details

Digital calipers, inside/outside step/depth measurements, inch/metric conversion, 0.0005 inch / 0.01 millimeter resolution, zero button.

Technical Specs

  • Range 0 - 6"/ 150 mm
  • Caliper Grouping Digital Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list