Skip Content
6 CPT CLEAR POLYPRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 CPT CLEAR POLYPRO

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMLP6CLEAR
  • Mfr. Model # LP6CLEAR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Includes Cover, Heavy-Duty Reinforced Hinges, Positive Stops, Dual Position for Cover When in the Open Position
  • Item Large Plastic Compartment Box
  • Colour Clear
  • Material Polypropylene Resin
  • Number of Removable Dividers 0
  • Number of Compartments 6
  • Compartment Width 8-1/2"
  • Latch Type Positive Snap
  • Compartment Height 2"
  • Latch Color Clear
  • Outside Width 13-1/8"
  • Outside Length 9"
  • Outside Height 2-5/16"
  • ESD Conductive No
  • Compartment Length 8-1/2"
  • Compartment Box Item Compartment Box
  • Removable Dividers No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list