Skip Content
6 COLUMN TIME CLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 COLUMN TIME CLOCK

PYRAMID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PYM2650
  • Mfr. Model # 2650
  • UNSPSC # 54111600
  • CATALOGUE PAGE # 2151
  • Shipping Weight 4.4 lbs

Product Details

Care-free automatic reset for short months, leap year and daylight savings time. Internal battery backup safeguards data and settings for up to 30 days without power. Tamper-proof security lock helps protect against costly time theft.

Technical Specs

  • Features Wall or Desk
  • Height 8"
  • Depth 4-3/4"
  • Item 6-Column Auto Aligning Time Clock
  • Width 6-1/2"
  • Connector Type 100-240 VAC, 50/50 Hz
  • Includes 2650 Time Clock, 25 Time Cards, Ribbon, 2 Keys, User Guide
  • Case Color Charcoal
  • Display Type LCD
  • Mount Wall or Desk
  • Power Source 100-240 VAC
  • Case Material Plastic
  • Interface PYM42415, PYM42416
  • Time Format 12/24 Hour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list