Skip Content
6.7 HP DIESEL CAST PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6.7 HP DIESEL CAST PUMP

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGPFBSDF10RF
  • Mfr. Model # FBSDF10RF
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Technical Specs

  • GPM of Water @ 60 Ft. of Head 140
  • GPM of Water @ 70 Ft. of Head 90
  • HP 6.7
  • Includes Motor pump
  • Material of Construction Cast
  • Mechanical Seal Yes
  • Volute/Wear Plate No
  • Check Valve Natural Rubber
  • Casing Adapter Cast Iron
  • Engine Brand Kohler
  • Ignition Type Recoil
  • Engine Size 442 cc
  • Engine RPM 3,600
  • Number of Impellers 1
  • Roll Bar Frame No
  • Seal Material Carbon/Ceramic Faces,Viton Elastromers 300 series Stainless Components
  • Agency Compliance EPA
  • Self-Priming No
  • Sensor Type Low Oil
  • Impeller Type Semi Open
  • Engine/Motor Type Diesel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list