Skip Content
6.5OZ,FLAMEX HIVIS HENLEY (2INTAPE) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6.5OZ,FLAMEX HIVIS HENLEY (2INTAPE)

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT18IT6-3XL
  • Mfr. Model # RT18IT6-3XL
  • UNSPSC # 53101602
  • CATALOGUE PAGE # 2324
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Hi Vis Shirt
  • Number of Pockets 1
  • Material 55% FR Modacrylic/45% Cotton
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Size 3X-Large
  • Sleeve Length 27"
  • Colour Orange
  • Fabric Weight 6 oz.
  • Closure Type 3 Front Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list