DRILL BIT SST+ 135 DEG DRILL SIZE 6.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL BIT SST+ 135 DEG DRILL SIZE 6.5MM

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01D565
  • Mfr. Model # 01D565
  • UNSPSC # 27112991
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Item Jobber Drill Bit
  • Point Type Split-Point
  • Decimal Equivalent
  • Overall Length 101mm
  • Standards ASME B94.11M-1993
  • Shank Dia. 6.5mm
  • Cutting Direction Right
  • Flute Length 63mm
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list