Skip Content
6.5 HP KOHLER THERMO PLASTIC PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

6.5 HP KOHLER THERMO PLASTIC PUMP

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP6RLPG2K
  • Mfr. Model # 6RLPG2K
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.5 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 110
  • HP 5.0
  • Includes Motor pump
  • Material of Construction Thermoplastic
  • Mechanical Seal Yes
  • Casing Adapter Thermoplastic
  • Volute/Wear Plate No
  • Check Valve Natural Rubber
  • Engine RPM 3,600
  • Engine Brand Kohler
  • Engine Size 196 cc
  • Ignition Type Recoil
  • Number of Impellers 1
  • Self-Priming Yes
  • Roll Bar Frame Yes
  • Seal Material Carbon Ceramic with EPDM Elastomers
  • Agency Compliance EPA
  • Impeller Type Semi Open
  • Engine/Motor Type Gas
  • GPM of Water @ 125 Ft. of Head 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list