Skip Content
6-32NC 1002 2FL H2 PLUG HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6-32NC 1002 2FL H2 PLUG HAND TAP

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54215
  • Mfr. Model # 1002-54215
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Tap Chamfer Plug
  • Number of Flutes 2
  • Item Tap
  • Overall Length 2"
  • Number of Pieces 1
  • Tap Style Straight Flute (Hand)
  • Thread Length 11/16"
  • Standards USCTI 302
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand
  • List Number 1002
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Thread Size #6-32
  • Tap Thread Type UNC
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List