Skip Content
Discontinued with Replacement
#6-32 500 H5 GP BOTTOM FORM TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#6-32 500 H5 GP BOTTOM FORM TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF37223
  • Mfr. Model # 37223
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP NO.6-32NC FTH5 BTM FORM

Price: NA

Technical Specs

  • Item Thread Forming Tap
  • Overall Length 2"
  • Tap Style Thread Forming
  • Thread Length 3/8"
  • Thread Direction Right Hand
  • Standards USCTI Table 302A
  • Shank Dia. 0.141"
  • List Number FTGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size #6-32
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Number of Flutes 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list